Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Mesh Back Guest Chair with Arms - Fabric - Black

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Offices To Go™ Mesh Back Guest Chair with Arms - Fabric - Black

Item #: WBB1101515

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $220.00 Save up to 43%
Price: $125.95
Product Information
Customer Review
Product Q&A
Accessories
Offices To Go™ Guest Chair, Black Fabric Upholstery

Features

  • Attractive, supportive, breathable Black mesh back and mesh fabric seat
  • Molded armrests
  • Four leg design
  • Packed 1 chair per carton
  • Does not stack
  • 23.5d x 23.5w x 34h

Product Specifications

    • WIDTH INCHES23-1/2
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES34
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES16-1/2
    • BACK TYPEMid Back
    • BRANDOffices To Go™
    • DESCRIPTIONGuest Chair
    • SEAT WIDTH INCHES19-1/2
    • SEAT DEPTH INCHES17-1/2
    • CAPACITY LBS250
    • STYLEWaiting Room Chairs
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBEROTG11760B
    • LIMITED WARRANTY5 Years
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • SEAT CONSTRUCTIONFabric
    • CASTERSNo
    • GREENGUARD CERTIFIEDYes
    • BASE4 Legged
    • FRAME COLORBlack
    • MAXIMUM SEAT HEIGHT17.5
    • MAXIMUM BACK HEIGHT INCHES16.5
    • MINIMUM BACK HEIGHT INCHES16.5
    • MINIMUM SEAT HEIGHT17.5
    • FRAME CONSTRUCTIONSteel
    • ARM TYPEFixed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!