Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® - Basyx® VL640 Series, Leather Guest Leg Base Chair, Black

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

HON® - Basyx® VL640 Series, Leather Guest Leg Base Chair, Black

Item #: WBB655168

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $261.00 Save up to 36%
Price: $167.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
HON® - Basyx® VL640 Series, Leather Guest Leg Base Chair, Black

Pleated stitching details provide a professional look. Curved arms deliver pressure-point relief. Strong steel frame ensures long-lasting durability.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES24-1/2
    • DEPTH INCHES28-1/4
    • HEIGHT INCHES35-1/4
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES21-1/4
    • BACK HEIGHT INCHES18
    • BACK TYPEGuest
    • BACKRESTMid-Back
    • BRANDbasyx® by HON®
    • DESCRIPTIONLeather Guest Leg Base Chair
    • SEAT WIDTH INCHES22
    • SEAT DEPTH INCHES19-1/2
    • SEAT HEIGHT INCHES21
    • MANUFACTURERS PART NUMBERBSXVL643ST11
    • UPHOLSTERYLeather
    • CAPACITY LBS250
    • LIMITED WARRANTY5 Years
    • COLLECTIONVL640 Series
    • APPLICATION/USAGEGuest/Reception
    • MINIMUM SEAT HEIGHT21
    • ARM TYPEFixed
    • FRAME CONSTRUCTIONSteel
    • BASE5-Star Caster Base
    • MINIMUM BACK HEIGHT INCHES18
    • CAL117 CERTIFIEDYes
    • FRAME COLORBlack
    • MAXIMUM BACK HEIGHT INCHES18
    • COLOR FAMILYBlack
    • FRAME COLOR FAMILYBlack
    • MAXIMUM SEAT HEIGHT21

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.