Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(6,080 Items)
Sub Category
Reception & Guest (2,282)
Remove
HON® - Basyx® VL803 Wood Guest Chair, Leather Seat, Bourbon Cherry Frame
Remove

      Items
HON® - Basyx® VL803 Wood Guest Chair, Leather Seat,  Bourbon Cherry Frame HON® - Basyx® VL803 Wood Guest Chair, Leather Seat, Bourbon Cherry Frame


HON® - Basyx® VL803 Wood Guest Chair, Leather Seat,  Bourbon Cherry Frame
Email This Page Printer Friendly Version
HON® - Basyx® VL803 Wood Guest Chair, Leather Seat, Bourbon Cherry Frame
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB655018
Quantity Discount
QTY Price
1-2 $170.95 ea.
3+ $163.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

HON® - Basyx® VL803 Wood Guest Chair, Leather Seat, Bourbon Cherry Frame

Basyx® by HON® offers small to medium sized businesses a focused selection of chairs, desks, tables and storage solutions that create a smart look and provide great value. Basyx® by HON® is a quick, easy and inexpensive way to look good and perform better.

Product Specifications
WIDTH INCHES 24-1/2
DEPTH INCHES 28-1/4
HEIGHT INCHES 35-1/4
COLOR FINISH Black
ARM TYPE Fixed
ASSEMBLY Unassembled
BACK WIDTH INCHES 21-1/4
BACK HEIGHT INCHES 18
BACK TYPE Guest
BASE 5-Star Casters
BRAND basyx® by HON®
DESCRIPTION Wood Guest Chair
SEAT WIDTH INCHES 22
SEAT DEPTH INCHES 19-1/2
SEAT HEIGHT INCHES 19-1/2
MANUFACTURERS PART NUMBER BSXVL803HST11
UPHOLSTERY Leather
FRAME COLOR Bourbon Cherry
FRAME CONSTRUCTION Hardwood
CAPACITY LBS 250
LIMITED WARRANTY 5 Years
COLLECTION basyx by HON


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Nearly Natural Cherry Blossom Bonsai Silk Tree

Nearly Natural Cherry Blossom Bonsai Silk Tree

From $45.95
select
Qty: Add to Cart
Nearly Natural Hibiscus Hanging Basket

Nearly Natural Hibiscus Hanging Basket

From $38.95
select
Qty: Add to Cart
Nearly Natural Spathyfillum with Wicker Silk Plant

Nearly Natural Spathyfillum with Wicker Silk Plant

From $33.95
select
Qty: Add to Cart
Nearly Natural Boston Fern with Bamboo Vase Silk Plant

Nearly Natural Boston Fern with Bamboo Vase Silk Plant

From $65.95
select
Qty: Add to Cart
HON® - Basyx® VL441 Series, High-Back Executive Chair with 5-Star Base, Burgundy

HON® - Basyx® VL441 Series, High-Back Executive Chair with 5-Star Base, Burgundy

From $190.95
select
Qty: Add to Cart
HON® - Basyx® VL712 Mid-Back Mesh Swivel/Tilt Chair, Black

HON® - Basyx® VL712 Mid-Back Mesh Swivel/Tilt Chair, Black

From $234.95
select
Qty: Add to Cart
HON® - Basyx® VL111 Executive High-Back Chair, Black

HON® - Basyx® VL111 Executive High-Back Chair, Black

From $195.95
select
Qty: Add to Cart
HON® - Basyx® VL606 Armless Guest Chair, Black

HON® - Basyx® VL606 Armless Guest Chair, Black

From $57.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)