Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® - Basyx® Guest Chair with Mahogany Frame - Leather Seat - Black

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

HON® - Basyx® Guest Chair with Mahogany Frame - Leather Seat - Black

Item #: WBB655036

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $365.00 Save up to 46%
Price: $197.95
Product Information
Customer Review
Product Q&A
Accessories
HON® - Basyx® VL852 Wood Guest Chair, Leather Seat, Mahogany Frame

Basyx® by HON® offers small to medium sized businesses a focused selection of chairs, desks, tables and storage solutions that create a smart look and provide great value. Basyx® by HON® is a quick, easy and inexpensive way to look good and perform better.

This model can not be Cancelled once ordered.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES21-1/2
    • DEPTH INCHES22
    • HEIGHT INCHES31
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20
    • BACK HEIGHT INCHES13
    • BACK TYPEMid Back
    • BRANDHON®
    • DESCRIPTIONWood Guest Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES17
    • WEIGHT LBS26
    • CAPACITY LBS250
    • STYLEWaiting Room Chairs
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERBSXVL852NST11
    • LIMITED WARRANTY5 Years
    • COLLECTIONbasyx by HON
    • FRAME COLORMahogany
    • BASE4 Legged
    • FRAME CONSTRUCTIONWood
    • ARM TYPEFixed
    • MAXIMUM BACK HEIGHT INCHES13
    • SEAT CONSTRUCTIONLeather
    • CASTERSNo
    • CAL117 CERTIFIEDYes
    • MAXIMUM SEAT HEIGHT18.5
    • MINIMUM SEAT HEIGHT18.5
    • MINIMUM BACK HEIGHT INCHES13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed