Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Reception Guest Chair with Arms - Leather - Mid Back - Black

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Boss Reception Guest Chair with Arms - Leather - Mid Back - Black

Item #: WBB1171672

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $185.00 Save up to 45%
Price: $ 100.95
Product Information
Customer Review
Product Q&A
Accessories
Boss Leather Sled Base Side Chair W/Arms - Black

Fully upholstered in Black Leatherplus. Polished tubular steel frame coated with Black scratch resistant finish. Thick contoured cushions for added comfort support. Moves smoothly over hard surface and plush carpeting. Curved arms with padded arm rests easily clear front edges when pulled close to table. Contoured seat and back provides firm lumbar support.

Product Specifications

    • BRANDBoss
    • WIDTH INCHES23
    • DEPTH INCHES24-1/2
    • HEIGHT INCHES34-1/2
    • STYLEWaiting Room Chairs
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20
    • BACK HEIGHT INCHES12-1/2
    • BACK TYPEMid Back
    • DESCRIPTIONGuest Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES20
    • CAPACITY LBS275
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONMetal
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERB9519
    • LIMITED WARRANTY6 Years
    • CERTIFIED/APPROVEDCA 117
    • MINIMUM SEAT HEIGHT18.5
    • MAXIMUM SEAT HEIGHT18.5
    • CASTERSNo
    • MAS GREEN CERTIFIEDYes
    • BASESled Base
    • MAXIMUM BACK HEIGHT INCHES12.5
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES12.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!