Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Solid Oak Chair With Rack 16-3/4"W X 17-3/4"D X 34"H, Natural Finish
See all 12 items in product family

Solid Oak Chair With Rack 16-3/4"W X 17-3/4"D X 34"H, Natural Finish

Item #: WBB247267

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $262.00 Save up to 36%
Price: $166.95
Product Information
Product Q&A
Accessories
Top quality wooden chairs. These chairs are made from solid red oak. The frame is 1" thick. All joint construction is mortise and tenon. The tenon on the rails are actually cut from the rails rather than a dowel glued in. There is a steel bolt passing from the back post inton the side rail for added strength. Made in the USA. Natural Color Finish. 16-3/4"W x 17-3/4"D x 34"H Overall Dimensions.

Product Specifications

    • WIDTH INCHES16-3/4
    • DEPTH INCHES17-3/4
    • HEIGHT INCHES34
    • COLOR FINISHNatural
    • BACKRESTMid-Back
    • BRANDGeorgia Chair
    • DESCRIPTIONWith Rack
    • SEAT HEIGHT INCHES17-1/2
    • MANUFACTURERS PART NUMBER0503-R18-NAT
    • APPLICATIONReception
    • MAXIMUM SEAT HEIGHT17.5
    • CONSTRUCTIONOak
    • SEAT THICKNESS INCHES1
    • ARM TYPEFixed
    • BASE4-Legged
    • MINIMUM SEAT HEIGHT17.5
    • APPLICATION/USAGEGuest/Reception
    • COLOR FAMILYBrown
    • LEG TYPE4-Legged

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.