Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Guest Chair with Arms and Sled Base - Luxhide - Black

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Offices To Go™ Guest Chair with Arms and Sled Base - Luxhide - Black

Item #: WBB1101527

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $360.00 Save up to 44%
Price: $ 201.95
Product Information
Customer Review
Product Q&A
Accessories
Offices To Go™ Luxhide Seating Guest Chair, Black Luxhide Upholstery

Features

  • Mid back design stocked with soft Black Luxhide upholstery and mock leather trim
  • Attractive sled base design
  • Upholstered armrests
  • Designed to coordinate with OTG2700 and OTG2701 (page 6)
  • 25.5d x 24.5w x 36.5h

Documents are in PDF format

Product Specifications

    • BRANDOffices To Go™
    • WIDTH INCHES24-1/2
    • DEPTH INCHES25-1/2
    • HEIGHT INCHES36-1/2
    • STYLEWaiting Room Chairs
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES21
    • BACK HEIGHT INCHES18
    • BACK TYPEMid Back
    • DESCRIPTIONGuest Chair
    • SEAT WIDTH INCHES21
    • SEAT DEPTH INCHES18
    • CAPACITY LBS250
    • SEAT CONSTRUCTIONSynthetic Leather
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBEROTG2782-PU30/BL20
    • LIMITED WARRANTY5 Years
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • MINIMUM SEAT HEIGHT17
    • MAXIMUM SEAT HEIGHT17
    • CASTERSNo
    • GREENGUARD CERTIFIEDYes
    • BASESled Base
    • MAXIMUM BACK HEIGHT INCHES18
    • ARM TYPEFixed
    • MINIMUM BACK HEIGHT INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!