Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Luxhide Seating Guest Chair, Black Luxhide Upholstery

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Offices To Go™ Luxhide Seating Guest Chair, Black Luxhide Upholstery

Item #: WBB1101552

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $265.00 Save up to 40%
Price: $ 158.95
Product Information
Product Q&A
Accessories
Offices To Go™ Luxhide Seating Guest Chair, Black Luxhide Upholstery

Features

  • Attractive, soft Black Luxhide seat upholstery with mock leather trim
  • Black epoxy powder coated steel frame with upholstered armrests
  • 27d x 24.5w x 33.5h

Product Specifications

    • WIDTH INCHES24-1/2
    • DEPTH INCHES27
    • HEIGHT INCHES33-1/2
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES21-1/2
    • BACK HEIGHT INCHES16
    • BACK TYPELuxhide
    • BACKRESTMid-Back
    • BRANDOffices To Go™
    • DESCRIPTIONGuest Chair
    • SEAT WIDTH INCHES21-1/2
    • SEAT DEPTH INCHES18-1/2
    • SEAT HEIGHT RANGE INCHES17
    • MANUFACTURERS PART NUMBEROTG3915B
    • UPHOLSTERYLuxhide
    • CAPACITY LBS250
    • STYLEErgonomic Seating
    • LIMITED WARRANTYOffices to Go 5 Year Warranty
    • COLLECTIONLuxhide Seating
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • APPLICATIONOffice
    • MAXIMUM SEAT HEIGHT17
    • MAXIMUM BACK HEIGHT INCHES16
    • FRAME COLOR FAMILYBlack
    • COLOR FAMILYBlack
    • MINIMUM BACK HEIGHT INCHES16
    • MINIMUM SEAT HEIGHT17
    • FRAME CONSTRUCTIONSteel/Non Marring Synthetic Base
    • SEAT TYPELuxhide
    • ARM TYPEFixed
    • FRAME COLORBlack
    • LEG TYPE4-Legged
    • APPLICATION/USAGEGuest/Reception
    • GREENGUARD CERTIFIEDYes
    • BASE4-Legged