Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(6,093 Items)
Sub Category
Reception & Guest (2,282)
Remove
Lorell® Mesh Guest Chair, 27"W x 27-3/4"D x 41"H, Black Fabric Seat/Mesh Back
Remove

      Items
Lorell® Mesh Guest Chair, 27"W x 27-3/4"D x 41"H, Black Fabric Seat/Mesh Back Lorell® Mesh Guest Chair, 27"W x 27-3/4"D x 41"H, Black Fabric Seat/Mesh Back


Lorell® Mesh Guest Chair, 27"W x 27-3/4"D x 41"H, Black Fabric Seat/Mesh Back
Lorell® Mesh Guest Chair, 27"W x 27-3/4"D x 41"H, Black Fabric Seat/Mesh Back
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB836672
Price: $185.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lorell® Mesh Guest Chair, 27"W x 27-3/4"D x 41"H, Black Fabric Seat/Mesh Back

Guest chair features a mesh back, mesh fabric seat and cantilever style frame. Arms are height and width adjustable.

Features

  • Ergonomic Design
Product Specifications
WIDTH INCHES 27
DEPTH INCHES 27-3/4
HEIGHT INCHES 41
COLOR FINISH Black
ASSEMBLY Unassembled
BASE Cantilever Steel Base
BRAND Lorell®
DESCRIPTION Ergonomic Mesh Guest Chair
MANUFACTURERS PART NUMBER LLR86202
UPHOLSTERY Fabric
FRAME COLOR Black
FRAME CONSTRUCTION Steel
PACKAGE QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Mixed Bouquet

Mixed Bouquet

From $170.10
select
Qty: Add to Cart
Abundance of Tulips - Cream

Abundance of Tulips - Cream

From $179.10
select
Qty: Add to Cart
6' Deluxe Ficus Tree

6' Deluxe Ficus Tree

From $170.10
   
Magnolias & Orchids - Champagne

Magnolias & Orchids - Champagne

From $89.10
select
Qty: Add to Cart
Lorell® Deluxe Fabric Guest Chair, 24"W x 25"D x 35-1/2"H, Expresso Frame/Taupe Seat

Lorell® Deluxe Fabric Guest Chair, 24"W x 25"D x 35-1/2"H, Expresso Frame/Taupe Seat

From $194.95
select
Qty: Add to Cart
Lorell® Deluxe Fabric Guest Chair, 24"W x 25"D x 35-1/2"H, Mahogany Frame/Charcoal Seat

Lorell® Deluxe Fabric Guest Chair, 24"W x 25"D x 35-1/2"H, Mahogany Frame/Charcoal Seat

From $202.95
select
Qty: Add to Cart
Lorell® Chadwick Leather Guest Chair, 26"W x 28"D x 35"H, Black

Lorell® Chadwick Leather Guest Chair, 26"W x 28"D x 35"H, Black

From $109.95
select
Qty: Add to Cart
Lorell® Mesh Guest Chair, 24"W x 23-1/2"D x 32-3/4"H, Black Leather Seat

Lorell® Mesh Guest Chair, 24"W x 23-1/2"D x 32-3/4"H, Black Leather Seat

From $121.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)