Modular Reception Seating Row Starter Seat With Tablet Brown
See all 59 items in product family

Modular Reception Seating Row Starter Seat With Tablet Brown

Item #: WBF11314BN

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $460.00 Save up to 56%
Price: $201.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Modular Reception Seating - Row Starter Single Seat With Tablet

Ideal for high capacity seating areas such as waiting areas, auditoriums and classrooms, these modular seats are designed from theater style seating. Seats flip up when not in use and easily link together to form rows of unlimited size. Durable 15 gauge steel frame with 1-1/4 diameter tubular steel. Silver finished frame for attractive appearance. Seat and back feature easy-to-clean vinyl upholstery with a poly shell back for added strength. Built-in floor glides allow stationary positioning and floor anchoring for permanent mounting. Quick and easy, tool free assembly. Starter Seats include 2 armrests and 2 pairs of legs for original seating arrangement. Includes a flip-up high pressure laminate writing surface with gray finish. Meets ANSI standards. Lifetime Limited Warranty.

Disclaimer: This model is for (1) single starter seat. Image shows 2 additional starter seat add-ons as a possible option.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES26-1/2
    • DEPTH INCHES20
    • HEIGHT INCHES35
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19-1/4
    • BACK HEIGHT INCHES20-1/2
    • BACK TYPEMid Back
    • BRANDOFM
    • DESCRIPTIONRow Starter Reception Seating with Tablet Arm
    • SEAT WIDTH INCHES18-1/2
    • SEAT DEPTH INCHES20-1/2
    • CAPACITY LBS250
    • STYLEWaiting Room Chairs
    • SEAT COLORBrown
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERK212T-MRN-SLV
    • MAXIMUM SEAT HEIGHT18
    • MAXIMUM BACK HEIGHT INCHES20.5
    • SEAT CONSTRUCTIONVinyl
    • MINIMUM BACK HEIGHT INCHES20.5
    • CASTERSNo
    • MINIMUM SEAT HEIGHT18
    • FRAME CONSTRUCTIONSteel
    • FRAME COLORSilver
    • BASESled Base
    • CAL117 CERTIFIEDYes
    • ARM TYPEFixed
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
54.204.138.206:26