Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mystic 1 Seat Bench, Fandango Apple Fabric

Rollover image to zoom in

Click image to enlarge

See all 386 items in product family

Mystic 1 Seat Bench, Fandango Apple Fabric

Item #: WBB561115

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $304.00 Save up to 44%
Qty Price
1-4 $179.95 ea.
5+ $170.95 ea.
Product Information
Product Q&A
Accessories
Mystic 1 Seat Bench, Fandango Apple Fabric

The new workstation guest chair the fits under your workspace. Provides guest and collaborative seating in the workstation without additional footprint. Clean, simple contemporary design. Durable powder coated finish. Environmentally friendly soy based foam. Matrex seat support system for long life comfort.

Product Specifications

    • WIDTH INCHES18-1/2
    • DEPTH INCHES18-1/2
    • HEIGHT INCHES18-1/2
    • COLOR FINISHFandango Apple
    • ASSEMBLYUnassembled
    • BACKRESTBackless
    • BRANDLesro®
    • DESCRIPTION1 Seat Bench
    • SEAT WIDTH INCHES18-1/2
    • SEAT DEPTH INCHES18-1/2
    • SEAT HEIGHT INCHES18-1/2
    • UPHOLSTERYFabric
    • CAPACITY LBS275
    • MANUFACTURER PART NUMBERS1001B7VSFDAL
    • LIMITED WARRANTYLimited Lifetime, 2 Year Fabric/Covering Warranty
    • COLLECTIONMystic
    • BASE4-Leg
    • APPLICATION/USAGEGuest/Reception
    • ARM TYPEArmless
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.