Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,943 Items)
Sub Category
Reception & Guest (2,282)
Remove
Mystic 1 Seat Bench w/ Casters (Scooter), Kilkenny Tweed Celery
Remove

      Items
Mystic 1 Seat Bench w/ Casters (Scooter), Kilkenny Tweed Celery Mystic 1 Seat Bench w/ Casters (Scooter), Kilkenny Tweed Celery


Mystic 1 Seat Bench w/ Casters (Scooter), Kilkenny Tweed Celery
Mystic 1 Seat Bench w/ Casters (Scooter), Kilkenny Tweed Celery
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WBB561153
List Price $337.00    Save up to 37%
Quantity Discount
QTY Price
1-4 $222.95 ea.
5+ $213.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Mystic 1 Seat Bench w/ Casters (Scooter), Kilkenny Tweed Celery

The new workstation guest chair the fits under your workspace. Provides guest and collaborative seating in the workstation without additional footprint. Clean, simple contemporary design. Durable powder coated finish. Environmentally friendly soy based foam. Matrex seat support system for long life comfort.

Product Specifications
WIDTH INCHES 18-1/2
DEPTH INCHES 18-1/2
HEIGHT INCHES 18-1/2
COLOR FINISH Kilkenny Tweed Celery
ASSEMBLY Unassembled
BRAND Lesro®
DESCRIPTION 1 Seat Bench w/ Casters
SEAT WIDTH INCHES 18-1/2
SEAT DEPTH INCHES 18-1/2
SEAT HEIGHT INCHES 18-1/2
UPHOLSTERY Healthcare Vinyl
FRAME COLOR Silver
FRAME CONSTRUCTION Steel
CAPACITY LBS 275
MANUFACTURER PART NUMBER S1091C7VVKTCE
LIMITED WARRANTY Limited Lifetime, 2 Year Fabric/Covering Warranty
COLLECTION Mystic


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Mystic Freestanding Coffee Table, Natural

Mystic Freestanding Coffee Table, Natural

From $213.95
select
Qty: Add to Cart
Mystic Freestanding End Table, Natural

Mystic Freestanding End Table, Natural

From $153.95
select
Qty: Add to Cart
Mystic Guest Chair w/ Casters, 275 lb. Cap. Natural Arm Cap K.T. Celery

Mystic Guest Chair w/ Casters, 275 lb. Cap. Natural Arm Cap K.T. Celery

From $279.95
select
Qty: Add to Cart
Mystic Armless Guest Chair w/ Casters, 275 lb. Cap. Kilkenny Tweed Celery

Mystic Armless Guest Chair w/ Casters, 275 lb. Cap. Kilkenny Tweed Celery

From $267.95
select
Qty: Add to Cart
6' Deluxe Ficus Tree

6' Deluxe Ficus Tree

From $170.10
   
Magnolias & Orchids - Champagne

Magnolias & Orchids - Champagne

From $89.10
select
Qty: Add to Cart
Abundance of Tulips - Cream

Abundance of Tulips - Cream

From $179.10
select
Qty: Add to Cart
Mixed Bouquet

Mixed Bouquet

From $170.10
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)