Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(6,080 Items)
Sub Category
Reception & Guest (2,282)
Remove
Mystic 2 Chairs w/ Center Table, Walnut Arm Cap Fandango Admiral
Remove

      Items
Mystic 2 Chairs w/ Center Table, Walnut Arm Cap Fandango Admiral Mystic 2 Chairs w/ Center Table, Walnut Arm Cap Fandango Admiral


Mystic 2 Chairs w/ Center Table, Walnut Arm Cap Fandango Admiral
Email This Page Printer Friendly Version
Mystic 2 Chairs w/ Center Table, Walnut Arm Cap Fandango Admiral
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB561140
List Price $873.00    Save up to 36%
Quantity Discount
QTY Price
1-4 $580.00 ea.
5+ $555.00 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Mystic 2 Chairs w/ Center Table, Walnut Arm Cap Fandango Admiral

Clean, simple contemporary design. Complements today's uncluttered look. Stunning simplicity for reception area and lounge seating applications. Refined tapered back. Walnut finish high pressure laminate table top. Solid hardwood arm caps. Durable powder coated finish. Environmentally friendly soy based foam. Matrex seat support system for long life comfort. Wallsaver Design.

Product Specifications
WIDTH INCHES 67
DEPTH INCHES 25
HEIGHT INCHES 35
COLOR FINISH Fandango Admiral
ASSEMBLY Unassembled
BACK WIDTH INCHES 20
BACK HEIGHT INCHES 16
BRAND Lesro®
DESCRIPTION 2 Chairs w/ Connecting Center Table
SEAT WIDTH INCHES 20
SEAT DEPTH INCHES 19
SEAT HEIGHT INCHES 19
UPHOLSTERY Fabric
FRAME COLOR Silver
FRAME CONSTRUCTION Steel
CAPACITY LBS 275 per Seat
TOP FINISH Walnut
TOP CONSTRUCTION High Pressure Laminate
MANUFACTURER PART NUMBER S2811G7WSFDAD
LIMITED WARRANTY Limited Lifetime, 2 Year Fabric/Covering Warranty
COLLECTION Mystic
ARM CAPS Walnut


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Nearly Natural Spathyfillum with Wicker Silk Plant

Nearly Natural Spathyfillum with Wicker Silk Plant

From $33.95
select
Qty: Add to Cart
Nearly Natural Cherry Blossom Bonsai Silk Tree

Nearly Natural Cherry Blossom Bonsai Silk Tree

From $45.95
select
Qty: Add to Cart
Nearly Natural Hibiscus Hanging Basket

Nearly Natural Hibiscus Hanging Basket

From $38.95
select
Qty: Add to Cart
Nearly Natural Boston Fern with Bamboo Vase Silk Plant

Nearly Natural Boston Fern with Bamboo Vase Silk Plant

From $65.95
select
Qty: Add to Cart
Mystic 2 Seat Sofa w/ Center Arm, Walnut Arm Cap Fandango Admiral

Mystic 2 Seat Sofa w/ Center Arm, Walnut Arm Cap Fandango Admiral

From $437.95
select
Qty: Add to Cart
Mystic Freestanding End Table, Walnut

Mystic Freestanding End Table, Walnut

From $153.95
select
Qty: Add to Cart
Mystic Armless 2 Seat Sofa, Fandango Admiral

Mystic Armless 2 Seat Sofa, Fandango Admiral

From $413.95
select
Qty: Add to Cart
Mystic Freestanding Coffee Table, Walnut

Mystic Freestanding Coffee Table, Walnut

From $213.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)