Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mystic 2 Chairs w/ Center Table, Walnut Arm Cap Kilkenny Tweed Stone

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Mystic 2 Chairs w/ Center Table, Walnut Arm Cap Kilkenny Tweed Stone

Item #: WBB561365

Sold By: globalindustrial.com

Usually ships in 16 to 19 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,211.00 Save up to 42%
Qty Price
1-4
$730.00 ea.
5+ $698.00 ea.

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Mystic 2 Chairs w/ Center Table, Walnut Arm Cap Kilkenny Tweed Stone

Clean, simple contemporary design. Complements today's uncluttered look. Stunning simplicity for reception area and lounge seating applications. Refined tapered back. Walnut finish high pressure laminate table top. Solid hardwood arm caps. Durable powder coated finish. Environmentally friendly soy based foam. Matrex seat support system for long life comfort. Wallsaver Design.

Product Specifications

    • WIDTH INCHES67
    • DEPTH INCHES25
    • HEIGHT INCHES35
    • COLOR FINISHKilkenny Tweed Stone
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20
    • BACK HEIGHT INCHES16
    • BACKRESTMid-Back
    • BRANDLesro®
    • DESCRIPTION2 Chairs w/ Connecting Center Table
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES19
    • SEAT HEIGHT INCHES19
    • UPHOLSTERYHealthcare Vinyl
    • CAPACITY LBS275
    • TOP FINISHWalnut
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • MANUFACTURER PART NUMBERS2811G7WVKTST
    • LIMITED WARRANTYLimited Lifetime, 2 Year Fabric/Covering Warranty
    • COLLECTIONMystic
    • ARM CAPSWalnut
    • MINIMUM SEAT HEIGHT19
    • COLOR FAMILYBlack
    • FRAME COLOR FAMILYSilver
    • APPLICATION/USAGEGuest/Reception
    • ARM TYPEFixed
    • LEG TYPE4-Legged
    • BASE4-Legged
    • FRAME CONSTRUCTIONSteel
    • MAXIMUM SEAT HEIGHT19
    • MAXIMUM BACK HEIGHT INCHES16
    • MINIMUM BACK HEIGHT INCHES16
    • FRAME COLORSilver