Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mystic 2 Seat Bench, Fandango Ash Fabric

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Mystic 2 Seat Bench, Fandango Ash Fabric

Item #: WBB561257

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $475.00 Save up to 42%
Qty Price
1-4
$285.95 ea.
5+ $273.95 ea.

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Mystic 2 Seat Bench, Fandango Ash Fabric

Clean, simple contemporary design. Complements today's uncluttered look. Stunning simplicity for reception area and lounge seating applications. Refined tapered back. Solid hardwood arm caps. Durable powder coated finish. Environmentally friendly soy based foam. Matrex seat support system for long life comfort. Wallsaver Design.

Product Specifications

    • WIDTH INCHES45
    • DEPTH INCHES21-1/2
    • HEIGHT INCHES18-1/2
    • COLOR FINISHFandango Ash
    • ASSEMBLYUnassembled
    • BACKRESTBackless
    • BRANDLesro®
    • DESCRIPTION2 Seat Bench
    • SEAT WIDTH INCHES45
    • SEAT DEPTH INCHES21-1/2
    • SEAT HEIGHT INCHES18-1/2
    • UPHOLSTERYFabric
    • CAPACITY LBS550
    • MANUFACTURER PART NUMBERS1005B7VSFDAS
    • LIMITED WARRANTYLimited Lifetime, 2 Year Fabric/Covering Warranty
    • COLLECTIONMystic
    • FRAME CONSTRUCTIONSteel
    • FRAME COLORSilver
    • BASE4-Legged
    • ARM TYPEFixed
    • APPLICATION/USAGEGuest/Reception
    • MINIMUM SEAT HEIGHT18.5
    • LEG TYPE4-Legged
    • FRAME COLOR FAMILYSilver
    • MAXIMUM SEAT HEIGHT18.5