Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mystic 2 Seat Bench, Kilkenny Tweed Apple Torte Healthcare Vinyl

Rollover image to zoom in

Click image to enlarge

See all 386 items in product family

Mystic 2 Seat Bench, Kilkenny Tweed Apple Torte Healthcare Vinyl

Item #: WBB561259

Sold By: globalindustrial.com

Usually ships in 16 to 19 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $534.00 Save up to 45%
Qty Price
1-4 $305.95 ea.
5+ $291.95 ea.
Product Information
Product Q&A
Accessories
Mystic 2 Seat Bench, Kilkenny Tweed Apple Torte Healthcare Vinyl

Clean, simple contemporary design. Complements today's uncluttered look. Stunning simplicity for reception area and lounge seating applications. Refined tapered back. Solid hardwood arm caps. Durable powder coated finish. Environmentally friendly soy based foam. Matrex seat support system for long life comfort. Wallsaver Design.

Product Specifications

    • WIDTH INCHES45
    • DEPTH INCHES21-1/2
    • HEIGHT INCHES18-1/2
    • COLOR FINISHKilkenny Tweed Apple Torte
    • ASSEMBLYUnassembled
    • BACKRESTBackless
    • BRANDLesro®
    • DESCRIPTION2 Seat Bench
    • SEAT WIDTH INCHES45
    • SEAT DEPTH INCHES21-1/2
    • SEAT HEIGHT INCHES18-1/2
    • UPHOLSTERYHealthcare Vinyl
    • CAPACITY LBS550
    • MANUFACTURER PART NUMBERS1005B7VVKTAT
    • LIMITED WARRANTYLimited Lifetime, 2 Year Fabric/Covering Warranty
    • COLLECTIONMystic
    • BASE4-Leg
    • FRAME COLORSilver
    • ARM TYPEArmless
    • APPLICATION/USAGEGuest/Reception
    • FRAME CONSTRUCTIONSteel
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.