Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mystic 3 Seat Sofa, Natural Arm Cap Fandango Ash

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Mystic 3 Seat Sofa, Natural Arm Cap Fandango Ash

Item #: WBB561166

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,221.00 Save up to 42%
Qty Price
1-4
$736.00 ea.
5+ $704.00 ea.

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Mystic 3 Seat Sofa, Natural Arm Cap Fandango Ash

Clean, simple contemporary design. Complements today's uncluttered look. Stunning simplicity for reception area and lounge seating applications. Refined tapered back. Solid hardwood arm caps. Durable powder coated finish. Environmentally friendly soy based foam. Matrex seat support system for long life comfort. Wallsaver Design.

Product Specifications

    • WIDTH INCHES67-1/2
    • DEPTH INCHES25
    • HEIGHT INCHES35
    • COLOR FINISHFandango Ash
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES63
    • BACK HEIGHT INCHES16
    • BACKRESTMid-Back
    • BRANDLesro®
    • DESCRIPTION3 Seat Sofa
    • SEAT WIDTH INCHES63
    • SEAT DEPTH INCHES19
    • SEAT HEIGHT INCHES19
    • UPHOLSTERYFabric
    • CAPACITY LBS275
    • MANUFACTURER PART NUMBERS3801G7NSFDAS
    • LIMITED WARRANTYLimited Lifetime, 2 Year Fabric/Covering Warranty
    • COLLECTIONMystic
    • ARM CAPSNatural
    • MINIMUM SEAT HEIGHT19
    • APPLICATION/USAGEGuest/Reception
    • ARM TYPEFixed
    • BASE4-Legged
    • FRAME CONSTRUCTIONSteel
    • FRAME COLORSilver
    • MAXIMUM BACK HEIGHT INCHES16
    • MAXIMUM SEAT HEIGHT19
    • FRAME COLOR FAMILYSilver
    • LEG TYPE4-Legged
    • MINIMUM BACK HEIGHT INCHES16