Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mystic Armless 2 Seat Sofa, Fandango Apple

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Mystic Armless 2 Seat Sofa, Fandango Apple

Item #: WBB561209

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $802.00 Save up to 42%
Qty Price
1-4
$482.95 ea.
5+ $461.95 ea.

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Mystic Armless 2 Seat Sofa, Fandango Apple

Clean, simple contemporary design. Complements today's uncluttered look. Stunning simplicity for reception area and lounge seating applications. Refined tapered back. Durable powder coated finish. Environmentally friendly soy based foam. Matrex seat support system for long life comfort. Wallsaver Design.

Product Specifications

    • WIDTH INCHES44-1/2
    • DEPTH INCHES25
    • HEIGHT INCHES35
    • COLOR FINISHFandango Apple
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES44-1/2
    • BACK HEIGHT INCHES35
    • BACKRESTMid-Back
    • BRANDLesro®
    • DESCRIPTIONArmless 2 Seat Sofa
    • SEAT WIDTH INCHES44-1/2
    • SEAT DEPTH INCHES25
    • SEAT HEIGHT INCHES19
    • UPHOLSTERYFabric
    • CAPACITY LBS275
    • MANUFACTURER PART NUMBERS2802G7VSFDAL
    • LIMITED WARRANTYLimited Lifetime, 2 Year Fabric/Covering Warranty
    • COLLECTIONMystic
    • MINIMUM BACK HEIGHT INCHES35
    • MAXIMUM SEAT HEIGHT19
    • MAXIMUM BACK HEIGHT INCHES35
    • FRAME COLOR FAMILYSilver
    • MINIMUM SEAT HEIGHT19
    • APPLICATION/USAGEGuest/Reception
    • LEG TYPE4-Legged
    • FRAME CONSTRUCTIONSteel
    • BASE4-Legged
    • ARM TYPEFixed
    • FRAME COLORSilver