Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mystic Armless Guest Chair, 275 lb. Cap. Kilkenny Tweed Nightshade

Rollover image to zoom in

Click image to enlarge

See all 140 items in product family

Mystic Armless Guest Chair, 275 lb. Cap. Kilkenny Tweed Nightshade

Item #: WBB561147

Sold By: globalindustrial.com

Usually ships in 16 to 19 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $460.00 Save up to 45%
Qty Price
1-4 $263.95 ea.
5+ $251.95 ea.
Product Information
Product Q&A
Accessories
Mystic Armless Guest Chair, 275 lb. Cap. Kilkenny Tweed Nightshade

Clean, simple contemporary design. Complements today's uncluttered look. Chairs stack up to four high. Refined tapered back. Durable powder coated finish. Environmentally friendly soy based foam. Matrex seat support system for long life comfort. Wallsaver Design.

Product Specifications

  • WIDTH INCHES22-1/2
  • DEPTH INCHES25
  • HEIGHT INCHES35
  • COLOR FINISHKilkenny Tweed Nightshade
  • ARM TYPEArmless
  • ASSEMBLYUnassembled
  • BACK WIDTH INCHES20
  • BACK HEIGHT INCHES16
  • BACKRESTMid-Back
  • BASE4-Leg
  • BRANDLesro®
  • DESCRIPTIONArmless Guest Chair
  • SEAT WIDTH INCHES20
  • SEAT DEPTH INCHES19
  • SEAT HEIGHT INCHES19
  • UPHOLSTERYHealthcare Vinyl
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONSteel
  • CAPACITY LBS275
  • MANUFACTURER PART NUMBERS1802G7VVKTNS
  • LIMITED WARRANTYLimited Lifetime, 2 Year Fabric/Covering Warranty
  • COLLECTIONMystic
  • ARM CAPS--
  • APPLICATION/USAGEGuest/Reception

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.