Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mystic Guest Chair, 275 lb. Cap. Cherry Arm Cap Fandango Admiral

Rollover image to zoom in

Click image to enlarge

See all 140 items in product family

Mystic Guest Chair, 275 lb. Cap. Cherry Arm Cap Fandango Admiral

Item #: WBB561305

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $349.00 Save up to 33%
Qty Price
1-4 $242.95 ea.
5+ $232.95 ea.
Product Information
Product Q&A
Accessories
Mystic Guest Chair, 275 lb. Cap. Cherry Arm Cap Fandango Admiral

Clean, simple contemporary design. Complements today's uncluttered look. The perfect pull up chairs to mixed materials desks. Refined tapered back. Solid hardwood arm caps. Durable powder coated finish. Environmentally friendly soy based foam. Matrex seat support system for long life comfort. Wallsaver Design.

Product Specifications

  • WIDTH INCHES23-1/2
  • DEPTH INCHES25
  • HEIGHT INCHES35
  • COLOR FINISHFandango Admiral
  • ARM TYPEArmrest
  • ASSEMBLYUnassembled
  • BACK WIDTH INCHES20
  • BACK HEIGHT INCHES16
  • BACKRESTMid-Back
  • BASE4-Leg
  • BRANDLesro®
  • DESCRIPTIONGuest Chair
  • SEAT WIDTH INCHES20
  • SEAT DEPTH INCHES19
  • SEAT HEIGHT INCHES19
  • UPHOLSTERYFabric
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONSteel
  • CAPACITY LBS275
  • MANUFACTURER PART NUMBERS1801G7CSFDAD
  • LIMITED WARRANTYLimited Lifetime, 2 Year Fabric/Covering Warranty
  • COLLECTIONMystic
  • ARM CAPSCherry
  • APPLICATION/USAGEGuest/Reception

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.