Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,869 Items)
Sub Category
Reception & Guest (2,282)
Remove
Mystic Guest Chair w/ Casters, 400 lb. Cap. Cherry Arm Cap K.T. Apple Torte
Remove

      Items
Mystic Guest Chair w/ Casters, 400 lb. Cap. Cherry Arm Cap K.T. Apple Torte Mystic Guest Chair w/ Casters, 400 lb. Cap. Cherry Arm Cap K.T. Apple Torte


Mystic Guest Chair w/ Casters, 400 lb. Cap. Cherry Arm Cap K.T. Apple Torte
Mystic Guest Chair w/ Casters, 400 lb. Cap. Cherry Arm Cap K.T. Apple Torte
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WBB561263
List Price $513.00    Save up to 36%
Quantity Discount
QTY Price
1-4 $340.95 ea.
5+ $325.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Mystic Guest Chair w/ Casters, 400 lb. Cap. Cherry Arm Cap K.T. Apple Torte

Clean, simple contemporary design. Complements today's uncluttered look. The perfect pull up chairs to mixed materials desks. Refined tapered back. Solid hardwood arm caps. Durable powder coated finish. Environmentally friendly soy based foam. Matrex seat support system for long life comfort. Wallsaver Design.

Product Specifications
WIDTH INCHES 25-1/2
DEPTH INCHES 25
HEIGHT INCHES 35
COLOR FINISH Kilkenny Tweed Apple Torte
ASSEMBLY Unassembled
BACK WIDTH INCHES 22
BACK HEIGHT INCHES 16
BRAND Lesro®
DESCRIPTION Oversize Guest Chair w/ Casters
SEAT WIDTH INCHES 22
SEAT DEPTH INCHES 19
SEAT HEIGHT INCHES 19
UPHOLSTERY Healthcare Vinyl
FRAME COLOR Silver
FRAME CONSTRUCTION Steel
CAPACITY LBS 400
MANUFACTURER PART NUMBER S1861C7CVKTAT
LIMITED WARRANTY Limited Lifetime, 2 Year Fabric/Covering Warranty
COLLECTION Mystic
ARM CAPS Cherry


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Mystic Freestanding End Table, Cherry

Mystic Freestanding End Table, Cherry

From $153.95
select
Qty: Add to Cart
Mystic Armless Guest Chair w/ Casters, 275 lb. Cap. Kilkenny Tweed Apple Torte

Mystic Armless Guest Chair w/ Casters, 275 lb. Cap. Kilkenny Tweed Apple Torte

From $267.95
select
Qty: Add to Cart
Mystic Freestanding Coffee Table, Cherry

Mystic Freestanding Coffee Table, Cherry

From $213.95
select
Qty: Add to Cart
Abundance of Tulips - Cream

Abundance of Tulips - Cream

From $179.10
select
Qty: Add to Cart
Magnolias & Orchids - Champagne

Magnolias & Orchids - Champagne

From $89.10
select
Qty: Add to Cart
6' Deluxe Ficus Tree

6' Deluxe Ficus Tree

From $170.10
   
Mixed Bouquet

Mixed Bouquet

From $170.10
select
Qty: Add to Cart
Mystic 1 Seat Bench w/ Casters (Scooter), Kilkenny Tweed Apple Torte

Mystic 1 Seat Bench w/ Casters (Scooter), Kilkenny Tweed Apple Torte

From $213.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)