Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mystic Guest Chair w/ Casters, 400 lb. Cap. Natural Arm Cap Fandango Ebony

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Mystic Guest Chair w/ Casters, 400 lb. Cap. Natural Arm Cap Fandango Ebony

Item #: WBB561399

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $543.00 Save up to 42%
Qty Price
1-4
$328.95 ea.
5+ $312.95 ea.

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Mystic Guest Chair w/ Casters, 400 lb. Cap. Natural Arm Cap Fandango Ebony

Clean, simple contemporary design. Complements today's uncluttered look. The perfect pull up chairs to mixed materials desks. Refined tapered back. Solid hardwood arm caps. Durable powder coated finish. Environmentally friendly soy based foam. Matrex seat support system for long life comfort. Wallsaver Design.

Product Specifications

    • WIDTH INCHES25-1/2
    • DEPTH INCHES25
    • HEIGHT INCHES35
    • COLOR FINISHFandango Ebony
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES22
    • BACK HEIGHT INCHES16
    • BACKRESTMid-Back
    • BRANDLesro®
    • DESCRIPTIONOversize Guest Chair w/ Casters
    • SEAT WIDTH INCHES22
    • SEAT DEPTH INCHES19
    • SEAT HEIGHT INCHES19
    • UPHOLSTERYFabric
    • CAPACITY LBS400
    • MANUFACTURER PART NUMBERS1861C7NSFDEB
    • LIMITED WARRANTYLimited Lifetime, 2 Year Fabric/Covering Warranty
    • COLLECTIONMystic
    • ARM CAPSNatural
    • MAXIMUM BACK HEIGHT INCHES16
    • APPLICATION/USAGEGuest/Reception
    • BASE4-Legged
    • FRAME CONSTRUCTIONSteel
    • MINIMUM SEAT HEIGHT19
    • LEG TYPE4-Legged
    • MINIMUM BACK HEIGHT INCHES16
    • FRAME COLOR FAMILYSilver
    • MAXIMUM SEAT HEIGHT19
    • FRAME COLORSilver
    • ARM TYPEFixed

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.