Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quadruple Sled Base Chair w/ Arms - Light Oak/Khaki Arch Pattern Fabric
See all 400 items in product family

Quadruple Sled Base Chair w/ Arms - Light Oak/Khaki Arch Pattern Fabric

Item #: WBB176756

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $934.00 Save: up to 35%
Price: $611.00
Product Information
Product Q&A
Accessories
This Chair with its full length, fully upholstered back offers graceful styling for sophisticated good looks. This chair is constructed of solid oak with a state-of-the-art finish for beauty and durability. The sturdy wooden frame is stained and upholstered in fabric for a professional look.

Product Specifications

    • WIDTH INCHES83
    • DEPTH INCHES26
    • HEIGHT INCHES37
    • COLOR FINISHKhaki
    • ASSEMBLYUnassembled
    • BACKRESTMid-Back
    • BRANDWooden Mallet
    • DESCRIPTIONQuadruple Sled Base Chair With Arms
    • SEAT HEIGHT INCHES19
    • MANUFACTURERS PART NUMBERDW7-4LOAK
    • WEIGHT LBS103
    • CAPACITY LBS1600
    • APPLICATIONReception
    • CAL117 CERTIFIEDYes
    • APPLICATION/USAGEGuest/Reception
    • FRAME COLORLight Oak
    • ARM TYPEArmrest
    • SEAT CONSTRUCTIONArch Designer Fabric
    • BASESled Base
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.