Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,869 Items)
Sub Category
Reception & Guest (2,282)
Remove
Quadruple Sled Base Chair w/ Arms - Mahogany/Burgundy Leaf Pattern Fabric
Remove

      Items
Quadruple Sled Base Chair w/ Arms - Mahogany/Burgundy Leaf Pattern Fabric Quadruple Sled Base Chair w/ Arms - Mahogany/Burgundy Leaf Pattern Fabric


Quadruple Sled Base Chair w/ Arms - Mahogany/Burgundy Leaf Pattern Fabric
Quadruple Sled Base Chair w/ Arms - Mahogany/Burgundy Leaf Pattern Fabric
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB176801
List Price $782.00    Save 34%
Price: $514.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Quadruple Sled Base Chair - Leaf Designer Fabric - Burgundy

This 83"W x 26"D x 37"H sled base chair unit is made with sturdy 1" thick solid oak framing for long lasting strength and durability. Stylish, economical, and comfortable. Fully upholstered, full length, arched back. Sled base legs provide stability. Armrests help reduce arm fatigue. Mahogany finish. California TB 117 compliant. Easy assembly.

Product Specifications
WIDTH INCHES 83
DEPTH INCHES 26
HEIGHT INCHES 37
COLOR FINISH Burgundy
ASSEMBLY Unassembled
BRAND Wooden Mallet
DESCRIPTION Quadruple Sled Base Chair With Arms
SEAT HEIGHT INCHES 19
SEAT CONSTRUCTION Leaf Designer Fabric
MANUFACTURERS PART NUMBER DW7-4MHLW
FRAME COLOR Mahogany
WEIGHT LBS 103
CAPACITY LBS 1600
APPLICATION Reception


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Mixed Bouquet

Mixed Bouquet

From $170.10
select
Qty: Add to Cart
Abundance of Tulips - Cream

Abundance of Tulips - Cream

From $179.10
select
Qty: Add to Cart
Magnolias & Orchids - Champagne

Magnolias & Orchids - Champagne

From $89.10
select
Qty: Add to Cart
1 Pocket Acrylic & Oak Wall Display - Mahogany

1 Pocket Acrylic & Oak Wall Display - Mahogany

From $23.95
select
Qty: Add to Cart
6' Deluxe Ficus Tree

6' Deluxe Ficus Tree

From $170.10
   
4 Pocket (4H) Acrylic & Oak Wall Display - Mahogany

4 Pocket (4H) Acrylic & Oak Wall Display - Mahogany

From $52.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)