Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 400 items in product family

Quadruple Sled Base Chair w/ Arms - Mahogany/Earth Water Pattern Fabric

Item #: WBB176807

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $782.00 Save: up to 26%
Price: $578.00
Product Information
Product Q&A
Accessories
Quadruple Sled Base Chair - Watercolor Designer Fabric - Earth

This 83"W x 26"D x 37"H sled base chair unit is made with sturdy 1" thick solid oak framing for long lasting strength and durability. Stylish, economical, and comfortable. Fully upholstered, full length, arched back. Sled base legs provide stability. Armrests help reduce arm fatigue. Mahogany finish. California TB 117 compliant. Easy assembly.

Product Specifications

  • WIDTH INCHES83
  • DEPTH INCHES26
  • HEIGHT INCHES37
  • COLOR FINISHEarth
  • ARM TYPEArmrest
  • ASSEMBLYUnassembled
  • BACKRESTMid-Back
  • BASESled Base
  • BRANDWooden Mallet
  • DESCRIPTIONQuadruple Sled Base Chair With Arms
  • SEAT HEIGHT INCHES19
  • SEAT CONSTRUCTIONWatercolor Designer Fabric
  • MANUFACTURERS PART NUMBERDW7-4MHWE
  • FRAME COLORMahogany
  • WEIGHT LBS103
  • CAPACITY LBS1600
  • APPLICATIONReception
  • CAL117 CERTIFIEDYes
  • APPLICATION/USAGEGuest/Reception
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.