Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(6,080 Items)
Sub Category
Reception & Guest (2,282)
Remove
Quadruple Sled Base Chair w/ End Arms - Mahogany/Green Vinyl
Remove

      Items
Quadruple Sled Base Chair w/ End Arms - Mahogany/Green Vinyl Quadruple Sled Base Chair w/ End Arms - Mahogany/Green Vinyl


Quadruple Sled Base Chair w/ End Arms - Mahogany/Green Vinyl
Email This Page Printer Friendly Version
Quadruple Sled Base Chair w/ End Arms - Mahogany/Green Vinyl
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB176999
List Price $782.00    Save 27%
Price: $572.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This Chair with its full length, fully upholstered back offers graceful styling for sophisticated good looks. This chair is constructed of solid oak with a state-of-the-art finish for beauty and durability. Anti-microbial Vinyl upholstery is treated to resist bacteria and microbial agents, and is easy to clean without alcohol-based cleaners.

Product Specifications
WIDTH INCHES 83
DEPTH INCHES 26
HEIGHT INCHES 37
COLOR FINISH Green
ASSEMBLY Unassembled
BRAND Wooden Mallet
DESCRIPTION Quadruple Sled Base Chair Without Arms
SEAT HEIGHT INCHES 19
SEAT CONSTRUCTION Solid Vinyl
MANUFACTURERS PART NUMBER DW8-4MHVG
FRAME COLOR Mahogany
WEIGHT LBS 103
CAPACITY LBS 1600
APPLICATION Reception


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Nearly Natural Boston Fern with Bamboo Vase Silk Plant

Nearly Natural Boston Fern with Bamboo Vase Silk Plant

From $65.95
select
Qty: Add to Cart
Nearly Natural Cherry Blossom Bonsai Silk Tree

Nearly Natural Cherry Blossom Bonsai Silk Tree

From $45.95
select
Qty: Add to Cart
Nearly Natural Spathyfillum with Wicker Silk Plant

Nearly Natural Spathyfillum with Wicker Silk Plant

From $33.95
select
Qty: Add to Cart
Nearly Natural Hibiscus Hanging Basket

Nearly Natural Hibiscus Hanging Basket

From $38.95
select
Qty: Add to Cart
1 Pocket Acrylic & Oak Wall Display - Mahogany

1 Pocket Acrylic & Oak Wall Display - Mahogany

From $23.95
select
Qty: Add to Cart
4 Pocket (4H) Acrylic & Oak Wall Display - Mahogany

4 Pocket (4H) Acrylic & Oak Wall Display - Mahogany

From $52.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)