Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reception Seating Coffee Table

Reception Seating Coffee Table

Item #: WB506702GY

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $240.00 Save up to 60%
Price: $96.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RECEPTION ROOM TABLES
Square Tables
These reception tables have mar proof, high pressure 1-1/4" thick laminate tops with vinyl T-mold edging for safety. Durable 18 gauge steel sled base legs with black powder coat finish. ANSI/BIFMA approved. Square Tables are a great sized end table for tight spaces. Measures 20"W x 20"D x 17"H. Easy assembly.

Click here to see our full selection of Reception and Guest Seating.

Click here to see our full selection of Reception and Conference Tables.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES20
    • HEIGHT INCHES16
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDOFM
    • CONSTRUCTIONSteel
    • DESCRIPTIONSquare Side Table
    • MANUFACTURER PART NUMBERT2020GREY
    • MODEL506702GY
    • WEIGHT LBS23

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Coffee Table

Your review: Very Useful

Is this review helpful?

seating coffee table

Your review: a good value for the price; sturdy and can be used in multiple locations; and attractive also.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.181.242:68