Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Reception Side Chair, 23-3/4"W x 23-1/2"D x 33"H, Black Fabric Seat/Mesh Back
See all 64 items in product family

Lorell® Reception Side Chair, 23-3/4"W x 23-1/2"D x 33"H, Black Fabric Seat/Mesh Back

Item #: WBB836597

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $67.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® Reception Side Chair, 23-3/4"W x 23-1/2"D x 33"H, Black Fabric Seat/Mesh Back

Reception side chair features a mesh back, molded plastic arms and painted tubular steel frame with four stylish legs. 19-1/11" seat offers a waterfall design for comfortable seating. Stack up to four high. Reception chair holds up to 250 lb.

Features

  • Waterfall Seat Edge


Documents are in PDF format

Product Specifications

    • WIDTH INCHES23-3/4
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES33
    • ASSEMBLYUnassembled
    • BACK TYPEMid Back
    • BRANDLorell®
    • DESCRIPTIONReception Side Chair
    • WEIGHT LBS18
    • CAPACITY LBS250
    • STYLEWaiting Room Chairs
    • STACKABLEYes
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERLLR69506
    • FRAME COLORBlack
    • BASE4 Legged
    • CASTERSNo
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • ARM TYPEFixed
    • SEAT CONSTRUCTIONFabric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.120.143:46