Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON Solutions - 4000 Series Guest Arm Chair, Leg Base, Gray

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

HON Solutions - 4000 Series Guest Arm Chair, Leg Base, Gray

Item #: WBB1309092

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $260.00 Save: up to 38%
Price: $159.95
Product Information
Product Q&A
Accessories
HON Solutions - 4000 Series Guest Arm Chair, Leg Base, Gray

HON Solutions chairs have the flexibility to move with you and support your movements with minimal manual adjustments. From side chairs to task chairs, Solutions provides a clean, consistent look to any space. Wide cushions provide overall comfort and back support. Steel frame and legs deliver exceptional durability. Upholstery contains stain-resistant protection to maintain a clean appearance. Pneumatic Seat Height Adjustment. Seat/Back Color: Gray.

Product Specifications

    • WIDTH INCHES23-1/2
    • DEPTH INCHES24-1/2
    • HEIGHT INCHES32
    • COLOR FINISHGray
    • ASSEMBLYFully Assembled
    • BACK WIDTH INCHES21
    • BACK HEIGHT INCHES15
    • BRANDHON®
    • DESCRIPTION4000 Series Guest Arm Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES18-1/4
    • SEAT HEIGHT INCHES19-1/4
    • MANUFACTURERS PART NUMBERHON4003AB12T
    • UPHOLSTERYPolypropylene
    • CAPACITY LBS250
    • TYPEGuest / Side
    • LIMITED WARRANTYHON Full Lifetime
    • COLLECTIONSolutions - 4000 Series
    • CERTIFIED/APPROVEDMeets or Exceeds ANSI/BIFMA and ISTA Performance Standards
    • APPLICATIONGuest / Side
    • SEAT TYPEPolypropylene
    • FRAME COLORBlack
    • CAL117 CERTIFIEDYes
    • ARM TYPEFixed Loop Arms
    • FRAME CONSTRUCTIONSteel

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.