Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(6,093 Items)
Sub Category
Reception & Guest (2,282)
Remove
Three Person Bench - Mahogany/Taupe Leaf Pattern Fabric
Remove

      Items
Three Person Bench - Mahogany/Taupe Leaf Pattern Fabric Three Person Bench - Mahogany/Taupe Leaf Pattern Fabric


Three Person Bench - Mahogany/Taupe Leaf Pattern Fabric
Three Person Bench - Mahogany/Taupe Leaf Pattern Fabric
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB176217
List Price $393.00    Save 33%
Price: $261.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This bench offers your clients irresistible style and comfort. It's the kind of versatile design that works in any space. Stylish, economical, and durable, this bench is built to stand up to the heavy use of a busy office environment. The sturdy wooden frame is stained and upholstered in fabric for a professional look.

Product Specifications
WIDTH INCHES 62-1/2
DEPTH INCHES 20
HEIGHT INCHES 19
COLOR FINISH Taupe
ARM TYPE Armless
ASSEMBLY Unassembled
BRAND Wooden Mallet
DESCRIPTION Three Person Bench
SEAT HEIGHT INCHES 19
SEAT CONSTRUCTION Leaf Designer Fabric
MANUFACTURERS PART NUMBER DW5-3DMHLT
FRAME COLOR Mahogany
WEIGHT LBS 58
CAPACITY LBS 1200
APPLICATION Reception


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Abundance of Tulips - Cream

Abundance of Tulips - Cream

From $179.10
select
Qty: Add to Cart
6' Deluxe Ficus Tree

6' Deluxe Ficus Tree

From $170.10
   
1 Pocket Acrylic & Oak Wall Display - Mahogany

1 Pocket Acrylic & Oak Wall Display - Mahogany

From $23.95
select
Qty: Add to Cart
Magnolias & Orchids - Champagne

Magnolias & Orchids - Champagne

From $89.10
select
Qty: Add to Cart
Mixed Bouquet

Mixed Bouquet

From $170.10
select
Qty: Add to Cart
4 Pocket (4H) Acrylic & Oak Wall Display - Mahogany

4 Pocket (4H) Acrylic & Oak Wall Display - Mahogany

From $52.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)