Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(6,079 Items)
Sub Category
Reception & Guest (2,282)
Remove
Lorell® Tufted Leather Guest Chair, 25-3/4"W x 28-1/4"D x 40-1/4"H, Black Leather Seat
Remove

      Items
Lorell® Tufted Leather Guest Chair, 25-3/4"W x 28-1/4"D x 40-1/4"H, Black Leather Seat Lorell® Tufted Leather Guest Chair, 25-3/4"W x 28-1/4"D x 40-1/4"H, Black Leather Seat


Lorell® Tufted Leather Guest Chair, 25-3/4"W x 28-1/4"D x 40-1/4"H, Black Leather Seat
Email This Page Printer Friendly Version
Lorell® Tufted Leather Guest Chair, 25-3/4"W x 28-1/4"D x 40-1/4"H, Black Leather Seat
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB836620
Price: $194.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lorell® Tufted Leather Guest Chair, 25-3/4"W x 28-1/4"D x 40-1/4"H, Black Leather Seat

Guest chair offers genuine tufted leather overstuffed cushions, oversized seat and back, cantilevered base and contemporary style arms. Waterfall seat design reduces leg fatigue. Seat height is 20-3/4". Chair is available in black frame only.

Product Specifications
WIDTH INCHES 25-3/4
DEPTH INCHES 28-1/4
HEIGHT INCHES 40-1/4
COLOR FINISH Black
ASSEMBLY Unassembled
BASE Cantilever Steel Base
BRAND Lorell®
DESCRIPTION Tufted Leather Guest Chair
SEAT HEIGHT INCHES 20-3/4
MANUFACTURERS PART NUMBER LLR60114
UPHOLSTERY Leather
FRAME COLOR Black
FRAME CONSTRUCTION Steel
PACKAGE QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Nearly Natural Cherry Blossom Bonsai Silk Tree

Nearly Natural Cherry Blossom Bonsai Silk Tree

From $45.95
select
Qty: Add to Cart
Nearly Natural Boston Fern with Bamboo Vase Silk Plant

Nearly Natural Boston Fern with Bamboo Vase Silk Plant

From $65.95
select
Qty: Add to Cart
Nearly Natural Hibiscus Hanging Basket

Nearly Natural Hibiscus Hanging Basket

From $38.95
select
Qty: Add to Cart
Nearly Natural Spathyfillum with Wicker Silk Plant

Nearly Natural Spathyfillum with Wicker Silk Plant

From $33.95
select
Qty: Add to Cart
Lorell® Chadwick Leather Guest Chair, 26"W x 28"D x 35"H, Black

Lorell® Chadwick Leather Guest Chair, 26"W x 28"D x 35"H, Black

From $110.95
select
Qty: Add to Cart
Lorell® Deluxe Fabric Guest Chair, 24"W x 25"D x 35-1/2"H, Mahogany Frame/Charcoal Seat

Lorell® Deluxe Fabric Guest Chair, 24"W x 25"D x 35-1/2"H, Mahogany Frame/Charcoal Seat

From $198.95
select
Qty: Add to Cart
Lorell® Deluxe Fabric Guest Chair, 24"W x 25"D x 35-1/2"H, Expresso Frame/Taupe Seat

Lorell® Deluxe Fabric Guest Chair, 24"W x 25"D x 35-1/2"H, Expresso Frame/Taupe Seat

From $194.95
select
Qty: Add to Cart
Lorell® Mesh Guest Chair, 24"W x 23-1/2"D x 32-3/4"H, Black Leather Seat

Lorell® Mesh Guest Chair, 24"W x 23-1/2"D x 32-3/4"H, Black Leather Seat

From $113.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)