Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Antimicrobial Guest Chair with Arms - Vinyl - Mid Back - Black - Manor Series

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

OFM Antimicrobial Guest Chair with Arms - Vinyl - Mid Back - Black - Manor Series

Item #: WBB192786

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $246.00 Save up to 55%
Price: $ 110.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM Antimicrobial Guest Chair with Arms - Vinyl - Mid Back - Black - Manor Series

Maintain cleanliness and comfort for your guests with OFM's Manor Series Anti-Microbial/Anti-Bacterial Vinyl Guest/Reception Chair, Model 404-VAM. The stylish design enhances any d├ęcor, and the unique, contoured, black plastic arms allow for easy sitting and standing. Your guests will appreciate the comfortable waterfall seat design, and the sturdy, round, black steel tube frame will hold up under heavy use. The seat and back are covered with anti-microbial/anti-bacterial vinyl, which is perfect for public and heavy-use areas. Optional casters are available. Weight capacity up to 250 lbs.

Documents are in PDF format

Product Specifications

    • BRANDOFM
    • WIDTH INCHES24
    • DEPTH INCHES19-1/2
    • HEIGHT INCHES35
    • STYLEWaiting Room Chairs
    • BACK TYPEMid Back
    • DESCRIPTIONGuest Chair
    • SEAT WIDTH INCHES19-3/4
    • SEAT DEPTH INCHES19-1/2
    • CAPACITY LBS250
    • STACKABLEYes
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONVinyl
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER404-VAM-606
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT18
    • CASTERSNo
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • ANTIMICROBIALYes
    • BASE4 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!