Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Antimicrobial Guest Chair with Arms - Vinyl - Mid Back - Teal - Manor Series

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

OFM Antimicrobial Guest Chair with Arms - Vinyl - Mid Back - Teal - Manor Series

Item #: WBB192782

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $246.00 Save up to 55%
Price: $ 109.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vinyl Guest/Reception Chair 4 legs - Teal

This contemporary guest chair has a waterfall seat and mushroom back design. The frame is constructed of sturdy round steel and comes with arms and adjustable leg glides. The vinyl covering is easy to maintain in high-use environments. The anti-bacterial, anti-microbial vinyl covering is great for keeping rooms germ-free 24"Wx19-1/2"Dx35"H Overall.

Documents are in PDF format

Product Specifications

    • BRANDOFM
    • WIDTH INCHES24
    • DEPTH INCHES19-1/2
    • HEIGHT INCHES35
    • STYLEWaiting Room Chairs
    • BACK TYPEMid Back
    • DESCRIPTIONGuest Chair
    • SEAT WIDTH INCHES19-3/4
    • SEAT DEPTH INCHES19-1/2
    • CAPACITY LBS250
    • STACKABLEYes
    • SEAT COLORTeal
    • SEAT CONSTRUCTIONVinyl
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER404-VAM-602
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT18
    • CAL117 CERTIFIEDYes
    • ARM TYPEFixed
    • BASE4 Legged
    • CASTERSNo
    • ANTIMICROBIALYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!