Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vue Mesh Guest Chair (Qty.2) - Pkg Qty 2
See all 19 items in product family

Vue Mesh Guest Chair (Qty.2) - Pkg Qty 2

Item #: WBB900071

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $836.00 Save up to 38%
$260.95 each

Sold in packages of 2

Price: $521.90
Product Information
Product Q&A
Accessories
Vue Mesh Guest Chair (Qty.2)

Vue life from a new perspective, one of comfort , performance and design. Vue chairs are the ultimate in guest seating. The mesh back has ample support and ergonomic shaping to provide all day comfort and prevent fatigue. The breathability of the mesh keeps you cool and comfortable throughout the day. A black powder coat frame with integrated arms available in Black mesh with a Black crepe fabric seat . Available 2 per carton.

Product Specifications

    • WIDTH INCHES21-1/2
    • DEPTH INCHES21
    • HEIGHT INCHES32
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BACKRESTMid-Back
    • BRANDSafco®
    • DESCRIPTIONVue Mesh Guest Chair
    • MANUFACTURERS PART NUMBER7092BL
    • UPHOLSTERYMesh
    • STYLEGuest
    • LIMITED WARRANTYLimited Lifetime Warranty
    • CERTIFIED/APPROVEDNo
    • BASE4-Legged
    • LEG TYPE4-Legged
    • COLOR FAMILYBlack
    • APPLICATION/USAGEGuest/Reception
    • PACKAGE QUANTITY2
    • ARM TYPEFixed

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.