Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera® Padded Rectangle Bench - Collaboration Seating - 36" x 18" x 18" - Slate - WE Series

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Alera® Padded Rectangle Bench - Collaboration Seating - 36" x 18" x 18" - Slate - WE Series

Item #: WBB2223860

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $300.00 Save up to 33%
Price: $ 201.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Alera® Padded Rectangle Bench - Collaboration Seating - 36" x 18" x 18" - Slate - WE Series

Configure arcs, cubes or circles for nearly limitless configurations. Add waves, linear, or pod seating to fit any space. Create instant and adaptable seating for collaboration pods, quick huddle, and reception room requirements. Padded benches in coordinated PU upholstery. Arcs are configurable to make perfect circles or endless waves. Cubes and circles can also be positioned for use as ottomans or side tables.

Product Specifications

    • BRANDAlera®
    • WIDTH INCHES36
    • DEPTH INCHES18
    • HEIGHT INCHES18
    • STYLECollaborative Chairs
    • BACK TYPEBackless
    • DESCRIPTIONRectangle Bench
    • CAPACITY LBS500
    • SEAT COLORGray
    • SEAT CONSTRUCTIONLeather
    • LIMITED WARRANTY5 Years
    • COLLECTIONWE Series
    • CERTIFIED/APPROVEDANSI/BIFMA
    • CASTERSNo
    • ARM TYPEArmless

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!