Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Wood Guest Chair, Black Fabric Upholstery

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Offices To Go™ Wood Guest Chair, Black Fabric Upholstery

Item #: WBB1101514

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $370.00 Save up to 42%
Price: $ 213.95
Product Information
Product Q&A
Accessories
Offices To Go™ Wood Guest Chair, Black Fabric Upholstery

Features

  • Beautiful, sophisticated wood frame design
  • Attractive, soft Black Luxhide seat upholstery
  • Cordovan (CX) or Toffee (TH) finish
  • Packed one chair per carton
  • 23d x 23w x 32.5h

Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES23
    • HEIGHT INCHES32-1/2
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES14
    • BACK TYPEWood
    • BACKRESTMid-Back
    • BRANDOffices To Go™
    • DESCRIPTIONWood Guest Chair
    • SEAT WIDTH INCHES22
    • SEAT DEPTH INCHES18-1/2
    • SEAT HEIGHT RANGE INCHES19
    • MANUFACTURERS PART NUMBEROTG11820B-CX
    • UPHOLSTERYFabric
    • CAPACITY LBS250
    • STYLEGuest Seating
    • LIMITED WARRANTYOffices to Go 5 Year Warranty
    • COLLECTIONGuest Seating
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • APPLICATIONOffice
    • GREENGUARD CERTIFIEDYes
    • BASE4-Legged
    • FRAME COLORCordovan Wood Veneer
    • APPLICATION/USAGEGuest/Reception
    • LEG TYPE4-Legged
    • MAXIMUM BACK HEIGHT INCHES14
    • MAXIMUM SEAT HEIGHT19
    • FRAME COLOR FAMILYBrown
    • MINIMUM BACK HEIGHT INCHES14
    • COLOR FAMILYBlack
    • MINIMUM SEAT HEIGHT19
    • ARM TYPEFixed
    • FRAME CONSTRUCTIONSteel/Non Marring Synthetic Base
    • SEAT TYPELuxhide

Customers Who Viewed This Also Viewed