Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Wood Guest Chair, Black Fabric Upholstery

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Offices To Go™ Wood Guest Chair, Black Fabric Upholstery

Item #: WBB1101519

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $370.00 Save up to 42%
Price: $213.95
Product Information
Product Q&A
Accessories
Offices To Go™ Wood Guest Chair, Black Fabric Upholstery

Features

  • Beautiful, sophisticated wood frame design
  • Attractive, soft Black Luxhide seat upholstery
  • Cordovan (CX) or Toffee (TH) finish
  • Packed one chair per carton
  • 23d x 23w x 32.5h

Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES23
    • HEIGHT INCHES32-1/2
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES14
    • BACK TYPEWood
    • BACKRESTMid-Back
    • BRANDOffices To Go™
    • DESCRIPTIONWood Guest Chair
    • SEAT WIDTH INCHES22
    • SEAT DEPTH INCHES18-1/2
    • SEAT HEIGHT RANGE INCHES19
    • MANUFACTURERS PART NUMBEROTG11820B-TH
    • UPHOLSTERYFabric
    • CAPACITY LBS250
    • STYLEGuest Seating
    • LIMITED WARRANTYOffices to Go 5 Year Warranty
    • COLLECTIONGuest Seating
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • APPLICATIONOffice
    • MAXIMUM SEAT HEIGHT19
    • FRAME COLOR FAMILYBrown
    • MINIMUM BACK HEIGHT INCHES14
    • COLOR FAMILYBlack
    • MINIMUM SEAT HEIGHT19
    • BASE4-Legged
    • APPLICATION/USAGEGuest/Reception
    • GREENGUARD CERTIFIEDYes
    • FRAME COLORToffee Wood Veneer
    • FRAME CONSTRUCTIONSteel/Non Marring Synthetic Base
    • MAXIMUM BACK HEIGHT INCHES14
    • ARM TYPEFixed
    • LEG TYPE4-Legged
    • SEAT TYPELuxhide
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.