Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,869 Items)
Sub Category
Recliner (5)
Remove
Relaxzen Massage Recliner with 8-Motor & Heat
Remove

      Items
Relaxzen Massage Recliner with 8-Motor & Heat Relaxzen Massage Recliner with 8-Motor & Heat


Relaxzen Massage Recliner with 8-Motor & Heat
Relaxzen Massage Recliner with 8-Motor & Heat Relaxzen Massage Recliner with 8-Motor & Heat Relaxzen Massage Recliner with 8-Motor & Heat Relaxzen Massage Recliner with 8-Motor & Heat      
see additional photos
Relaxzen Massage Recliner with 8-Motor & Heat
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB652451
List Price $189.99    Save 6%
Price: $177.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Relaxzen Massage Recliner with 8-Motor & Heat

Comfort Products Relaxzen Massage Recliner with 8 vibration motors that massage the back, thighs, and calves. Soothing heat treatment in lumbar area. 5 preprogrammed massage modes and 3 intensity levels. Smooth simulated leather upholstery with sturdy metal frame. Features swivel, recline, and recline tension.

Product Specifications
WIDTH INCHES 30-1/4
DEPTH INCHES 33 to 59
HEIGHT INCHES 33-1/2 to 40
COLOR FINISH Black
ASSEMBLY Unassembled
BRAND Comfort Products
DESCRIPTION Relaxzen Massage Recliner
MANUFACTURERS PART NUMBER 60-4200
UPHOLSTERY Leather
FRAME COLOR Black
FRAME CONSTRUCTION Metal
CAPACITY LBS 225
LIMITED WARRANTY 1 Year


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Vantin Deluxe Massage Recliner with 8-Motor & Heat

Vantin Deluxe Massage Recliner with 8-Motor & Heat

From $265.95
select
Qty: Add to Cart
Commodore II Big & Tall Leather Executive Chair

Commodore II Big & Tall Leather Executive Chair

From $269.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)