Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DM Seating - 36"H Single Upholstered Booth, DBS-36-WINE, Plain Back, Wine

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

DM Seating - 36"H Single Upholstered Booth, DBS-36-WINE, Plain Back, Wine

Item #: WBB1109995

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $429.95
Product Information
Customer Review
Product Q&A
Accessories
DM Seating - 36"H Single Upholstered Booth, DBS-36-WINE, Plain Back, Wine

DM Seating's standard upholstered booth delivers style and upper-class comfort, in a versatile booth that can be customized to fit any restaurant theme. Modern design features a wide, elegant top cap, and straight side lines. Lifetime Warranty on all booth seat and frames. Seats feature exclusive "web-strong" construction with 3" of luxurious foam comfort. Built-in crumb-strip, standard. Premium, thick CAL 117 padding throughout, Tall, "indestructible" ABS textured plastic kick-plate, screwed and glue, hardwood, corner blocked base construction. Single piece computer cut frames for unmatched strength. Additional options and booth styles available.

Product Specifications

    • COLOR FINISHWine
    • BACK HEIGHT INCHES36
    • BACKRESTMid-Back
    • BRANDDM SEATING
    • MAXIMUM BACK HEIGHT INCHES36
    • MAXIMUM SEAT HEIGHT18
    • ARM TYPEFixed
    • COLOR FAMILYRed
    • MINIMUM SEAT HEIGHT18
    • MINIMUM BACK HEIGHT INCHES36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.185:62