Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DM Seating - 42"H Double Wood Booth, DBD42-CW-WALNUT, Walnut

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

DM Seating - 42"H Double Wood Booth, DBD42-CW-WALNUT, Walnut

Item #: WBB1109986

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $897.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
DM Seating - 42"H Double Wood Booth, DBD42-CW-WALNUT, Walnut

DM Seating's Wood veneer booths provide rich wood finishes and open bottoms for easy cleaning. This low maintenance design, is screwed and glued to provide years of service Single piece computer cut components ensure tight fits and unmatched strength. All finished in DM Seating's rock-hard guaranteed finishes. Additional color and custom engraving options are also available.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES25
    • DEPTH INCHES47
    • HEIGHT INCHES42
    • COLOR FINISHWalnut
    • ARM TYPEArmless
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES48
    • BACK HEIGHT INCHES42
    • BACKRESTMid-Back
    • BRANDDM SEATING
    • DESCRIPTIONWood Booth
    • SEAT WIDTH INCHES48
    • SEAT DEPTH INCHES19
    • SEAT HEIGHT INCHES18
    • MANUFACTURERS PART NUMBERDBD42-CW-WALNUT
    • FRAME CONSTRUCTIONWood
    • CAPACITY LBS600
    • LIMITED WARRANTY1 Year
    • CERTIFIED/APPROVEDCA 117
    • APPLICATIONRestaurant Seating
    • APPLICATION/USAGEDining Chair
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.