Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DM Seating - 42"H Single Wood Booth, DBS42-CW-CHERRY, Cherry

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

DM Seating - 42"H Single Wood Booth, DBS42-CW-CHERRY, Cherry

Item #: WBB1109987

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $609.00
Product Information
Customer Review
Product Q&A
Accessories
DM Seating - 42"H Single Wood Booth, DBS42-CW-CHERRY, Cherry

DM Seating's Wood veneer booths provide rich wood finishes and open bottoms for easy cleaning. This low maintenance design, is screwed and glued to provide years of service Single piece computer cut components ensure tight fits and unmatched strength. All finished in DM Seating's rock-hard guaranteed finishes. Additional color and custom engraving options are also available.

Product Specifications

    • COLOR FINISHCherry
    • BACK HEIGHT INCHES42
    • BACKRESTMid-Back
    • BRANDDM SEATING
    • MINIMUM SEAT HEIGHT18
    • MINIMUM BACK HEIGHT INCHES42
    • COLOR FAMILYRed
    • MAXIMUM BACK HEIGHT INCHES42
    • MAXIMUM SEAT HEIGHT18
    • ARM TYPEFixed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.111.118:23