Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chrome Diner Chair with Button Tufted Back and Green 2" Waterfall Seat

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Chrome Diner Chair with Button Tufted Back and Green 2" Waterfall Seat

Item #: WBB1507163

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 121.95
Product Information
Customer Review
Product Q&A
Accessories
Chrome Diner Chair with Button Tufted Back and Green 2" Waterfall Seat

The 50's nostalgic retro look is back. Richardson Seating offers a wide range of retro style diner chairs feauring unique and charming vinyl colors and design patterns. Features durable, heavy commercial grade 14 gauge fully welded steel frame in chrome finish. Made in the USA.

Features

  • The 4240 retro diner chair, aka 'Lucy Diner Chair', is Richardson Seating's most celebrated diner chair series.
  • Features a 2" upholstered box seat and diamond button tufting backrest
  • Charming, fashionable commercial-grade 'Lucy Diner Chair' complements any diner, lounge, restaurant or home
  • Features high density, deep foam padded seat and back
  • Features heavy, welded 14 gauge thick steel frame in chrome finish
  • Uphostered seat and backrest are made of fiberboard, plywood, vinyl and foam
  • Optional 2" waterfall upholstered seat available
  • Fully Assembled- no assembly required
  • Made in the USA

Product Specifications

    • WIDTH INCHES15-1/2
    • DEPTH INCHES19-1/2
    • HEIGHT INCHES31-1/2
    • ASSEMBLYAssembled
    • BACK HEIGHT INCHES31-1/2
    • BACK TYPEMid Back
    • BRANDRichardson Seating
    • DESCRIPTIONRetro Dining Chair
    • SEAT WIDTH INCHES15-1/2
    • SEAT DEPTH INCHES16
    • STYLERestaurant and Dining Chairs
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER4240GRNWF
    • LIMITED WARRANTY1 Year
    • MAXIMUM BACK HEIGHT INCHES31.5
    • MINIMUM BACK HEIGHT INCHES31.5
    • COUNTRY OF ORIGINMade in USA
    • MAXIMUM SEAT HEIGHT18
    • MINIMUM SEAT HEIGHT18
    • INDOOR/OUTDOORIndoor Use Only
    • CASTERSNo
    • FRAME CONSTRUCTIONSteel
    • BASE4 Legged
    • ARM TYPEArmless
    • SEAT CONSTRUCTIONVinyl
    • PACKAGE QUANTITY1
    • FRAME COLORChrome

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!