Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Cole Valley Chair, 40"H, Oak Wood Frame, Beige - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Zuo Modern Cole Valley Chair, 40"H, Oak Wood Frame, Beige - Pkg Qty 2

Item #: WBB1045841

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,110.00 Save up to 33%
$370.95 each

Sold in packages of 2

Price: $741.90

Frequently Purchased Together

Product Information
Product Q&A
Zuo Modern Cole Valley Chair, 40"H, Oak Wood Frame, Beige

Our reproductions of vintage French dining chairs display the elegant restraint emblematic of neoclassicism. Defined by linear form and tapering fluted columnar legs a, the chairs have been updated in hand-carved elm with a soft, weathered finish. Fabric is either beige or charcoal linen fabric.

Product Specifications

    • LENGTH INCHES22
    • WIDTH INCHES19-5/16
    • DEPTH INCHES22
    • HEIGHT INCHES40
    • COLOR FINISHBeige
    • ASSEMBLYAssembled
    • BACKRESTMid-Back
    • BRANDZuo Modern
    • DESCRIPTIONOak Wood Chair
    • UPHOLSTERYPolyester Linen
    • CAPACITY LBS250
    • STYLEChair
    • MANUFACTURER PART NUMBER98074
    • LIMITED WARRANTY1 Year
    • COLLECTIONCole Valley
    • APPLICATIONDining
    • LEG TYPE4-Legged
    • COLOR FAMILYBeige
    • BASE4-Legged
    • ARM TYPEFixed
    • APPLICATION/USAGEDining Chair
    • PACKAGE QUANTITY2
    • FRAME CONSTRUCTIONOak Wood
    • INDOOR/OUTDOORIndoor
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.