Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Elio Chair, 33-3/8"H, Steel Frame, Rustic Wood - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

Zuo Modern Elio Chair, 33-3/8"H, Steel Frame, Rustic Wood - Pkg Qty 2

Item #: WBB1045768

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$198.95 each

Sold in packages of 2

Price: $397.90

Frequently Purchased Together

Product Information
Product Q&A
Zuo Modern Elio Chair, 33-3/8"H, Steel Frame, Rustic Wood

As seen in many bistros across France, the Eilo dining chair is a classic piece used for generations. The chair is electrical plated.

Product Specifications

    • LENGTH INCHES19-11/16
    • WIDTH INCHES17
    • DEPTH INCHES19-11/16
    • HEIGHT INCHES33-3/8
    • COLOR FINISHRustic Wood
    • ASSEMBLYAssembled
    • BACKRESTMid-Back
    • BRANDZuo Modern
    • DESCRIPTIONSteel Chair
    • UPHOLSTERYElm Wood
    • CAPACITY LBS250
    • STYLEChair
    • MANUFACTURER PART NUMBER108144
    • LIMITED WARRANTY1 Year
    • COLLECTIONElio
    • APPLICATIONDining
    • PACKAGE QUANTITY2
    • COLOR FAMILYBrown
    • LEG TYPE4-Legged
    • BASE4-Legged
    • ARM TYPEFixed
    • APPLICATION/USAGEDining Chair
    • INDOOR/OUTDOORIndoor
    • FRAME CONSTRUCTIONSteel

Customers Who Viewed This Also Viewed