Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ladder Back Chair 16-1/2
See all 207 items in product family

Ladder Back Chair 16-1/2"W X 15"D X 30-1/2"H - Knockout Green - Pkg Qty 2

Item #: WB252599GN

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$75.95 each

Sold in packages of 2

Qty Price
1 $151.90/ pkg.
2+ $143.90/ pkg.

Frequently Purchased Together

Product Information
Product Q&A
Accessories
LADDER BACK RESTAURANT CHAIRS
Stylish ladder back design is perfect for restaurants, lounges, lunchrooms and more. These restaurant chairs are made with a solid 1" steel frame with black finish. 2" high density cushioned seat with easy-to-clean vinyl upholstery. Seat measures 17-1/2"W x 16"D x 19-1/2"H. Back measures 15-3/4"W x 10"H. Overall dimensions are 16-1/2"W x 15"D x 30-1/2"H. Sold 2 per carton.

Product Specifications

    • COLOR FINISHKnockout Green
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES15-3/4
    • BACK HEIGHT INCHES10
    • BACKRESTMid-Back
    • BRANDPremier Hospitality Furniture
    • DESCRIPTIONLadder Back Chair
    • SEAT WIDTH INCHES17-1/2
    • SEAT DEPTH INCHES16
    • SEAT HEIGHT RANGE INCHES19-1/2
    • MODEL252599GN
    • UPHOLSTERYVinyl
    • Base Model Number252599
    • APPLICATIONRestaurant
    • BASE4-Leg
    • APPLICATION/USAGEDining Chair
    • CUSHION THICKNESS INCHES2
    • CONSTRUCTIONSteel
    • FRAME COLORBlack
    • CAL117 CERTIFIEDYes
    • PACKAGE QUANTITY2
    • ARM TYPEArmless

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.