Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Nob Hill Chair, 36"H, Elm Wood Frame, Natural - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Zuo Modern Nob Hill Chair, 36"H, Elm Wood Frame, Natural - Pkg Qty 2

Item #: WBB1045742

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $510.00 Save: up to 44%
$143.95 each

Sold in packages of 2

Price: $287.90
Product Information
Product Q&A
Accessories
Zuo Modern Nob Hill Chair, 36"H, Elm Wood Frame, Natural

Among the first seating to be mass-produced, this steam-bent wood chair quickly became an icon, surrounding café tables all over 19th-century Paris and inspiring a host of variations. The interpretation echoes the sculptural open loops of the steam-bent classics in carved and dovetailed elm - a handcrafted homage to the mass-produced original. Comes in natural, antique black, and antique white.

Product Specifications

    • LENGTH INCHES16-7/8
    • WIDTH INCHES15-11/16
    • DEPTH INCHES16-7/8
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • BACKRESTMid-Back
    • BRANDZuo Modern
    • DESCRIPTIONElm Wood Chair
    • UPHOLSTERY--
    • CAPACITY LBS250
    • STYLEChair
    • MANUFACTURER PART NUMBER98051
    • LIMITED WARRANTY1 Year
    • COLLECTIONNob Hill
    • APPLICATIONDining
    • BASE4-Leg
    • PACKAGE QUANTITY2
    • APPLICATION/USAGEDining Chair
    • INDOOR/OUTDOORIndoor
    • ARM TYPEArmless
    • FRAME CONSTRUCTIONElm Wood

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.