Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Novel Double Bench, 16-1/2"H, Steel Frame, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Zuo Modern Novel Double Bench, 16-1/2"H, Steel Frame, Stainless Steel

Item #: WBB0287505

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $957.00 Save up to 33%
Price: $ 638.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Zuo Modern Novel Double Bench, 16-1/2"H, Steel Frame, Stainless Steel

Like support beams in a high rise, the Novel series is strong and sturdy. Made from 100% stainless steel.

Product Specifications

    • LENGTH INCHES15-5/16
    • WIDTH INCHES46-1/2
    • DEPTH INCHES15-5/16
    • HEIGHT INCHES16-1/2
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BACKRESTBackless
    • BRANDZuo Modern
    • DESCRIPTIONSteel Chair
    • UPHOLSTERY--
    • CAPACITY LBS250
    • STYLEDouble Bench
    • MANUFACTURER PART NUMBER100081
    • LIMITED WARRANTY1 Year
    • COLLECTIONNovel
    • APPLICATIONDining
    • COLOR FAMILYGray
    • APPLICATION/USAGEDining Chair
    • ARM TYPEFixed
    • INDOOR/OUTDOORIndoor
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1

Customers Who Viewed This Also Viewed