Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Richmond Chair, 39-13/16"H, Oak Wood Frame, Beige - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Zuo Modern Richmond Chair, 39-13/16"H, Oak Wood Frame, Beige - Pkg Qty 2

Item #: WBB1045830

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $870.00 Save up to 33%
$290.95 each

Sold in packages of 2

Price: $ 581.90

Frequently Purchased Together

Product Information
Product Q&A
Zuo Modern Richmond Chair, 39-13/16"H, Oak Wood Frame, Beige

A weathered finish and antiqued brass nailheads bring a touch of rustic flair to our nailhead upholstered chairs. Frame is solid wood, wrapped in either a beige or charcoal linen fabric.

Product Specifications

    • LENGTH INCHES20-7/8
    • WIDTH INCHES18-7/8
    • DEPTH INCHES20-7/8
    • HEIGHT INCHES39-13/16
    • COLOR FINISHBeige
    • ASSEMBLYAssembled
    • BACKRESTMid-Back
    • BRANDZuo Modern
    • DESCRIPTIONOak Wood Chair
    • UPHOLSTERYPolyester Linen
    • CAPACITY LBS250
    • STYLEChair
    • MANUFACTURER PART NUMBER98072
    • LIMITED WARRANTY1 Year
    • COLLECTIONRichmond
    • APPLICATIONDining
    • COLOR FAMILYBeige
    • LEG TYPE4-Legged
    • ARM TYPEFixed
    • APPLICATION/USAGEDining Chair
    • FRAME CONSTRUCTIONOak Wood
    • INDOOR/OUTDOORIndoor
    • BASE4-Legged
    • PACKAGE QUANTITY2

Customers Who Viewed This Also Viewed