Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Richmond Chair, 39-13/16

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Zuo Modern Richmond Chair, 39-13/16"H, Oak Wood Frame, Charcoal Gray - Pkg Qty 2

Item #: WBB1045831

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $750.00 Save: up to 44%
$210.95 each

Sold in packages of 2

Price: $421.90
See more buying options

2 sellers from $421.90

Product Information
Product Q&A
Accessories
Zuo Modern Richmond Chair, 39-13/16"H, Oak Wood Frame, Charcoal Gray

A weathered finish and antiqued brass nailheads bring a touch of rustic flair to our nailhead upholstered chairs. Frame is solid wood, wrapped in either a beige or charcoal linen fabric.

Product Specifications

  • LENGTH INCHES20-7/8
  • WIDTH INCHES18-7/8
  • DEPTH INCHES20-7/8
  • HEIGHT INCHES39-13/16
  • COLOR FINISHCharcoal Gray
  • ARM TYPEArmless
  • ASSEMBLYAssembled
  • BACKRESTMid-Back
  • BASE4-Leg
  • BRANDZuo Modern
  • DESCRIPTIONOak Wood Chair
  • UPHOLSTERYPolyester Linen
  • FRAME CONSTRUCTIONOak Wood
  • CAPACITY LBS250
  • STYLEChair
  • MANUFACTURER PART NUMBER98073
  • LIMITED WARRANTY1 Year
  • COLLECTIONRichmond
  • APPLICATIONDining
  • INDOOR/OUTDOORIndoor
  • APPLICATION/USAGEDining Chair
  • PACKAGE QUANTITY2

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.