Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Ruffle Dining Chair, 30-11/16

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Zuo Modern Ruffle Dining Chair, 30-11/16"H, Polycarbonate Frame, Transparent Purple - Pkg Qty 4

Item #: WBB0494060

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,308.00 Save: up to 48%
$169.95 each

Sold in packages of 4

Price: $679.80
See more buying options

2 sellers from $679.80

Product Information
Product Q&A
Accessories
Zuo Modern Ruffle Dining Chair, 30-11/16"H, Polycarbonate Frame, Transparent Purple

The Ruffle dining chair combines the elegance and modernity of polycarbonate body, a sensuous shape that is stackable, and has UV protection for outdoor use.

Product Specifications

  • LENGTH INCHES21
  • WIDTH INCHES17-11/16
  • DEPTH INCHES21
  • HEIGHT INCHES30-11/16
  • COLOR FINISHTransparent Purple
  • ARM TYPEArmless
  • ASSEMBLYAssembled
  • BACKRESTMid-Back
  • BASE4-Leg
  • BRANDZuo Modern
  • CONSTRUCTIONPolycarbonate
  • DESCRIPTIONPolycarbonate Dining Chair
  • SEAT WIDTH INCHES16-1/2
  • SEAT DEPTH INCHES17-1/4
  • SEAT HEIGHT INCHES18
  • MANUFACTURERS PART NUMBER106362
  • UPHOLSTERY--
  • FRAME CONSTRUCTIONPolycarbonate
  • CAPACITY LBS250
  • STYLEDining Chair
  • MANUFACTURER PART NUMBER106362
  • LIMITED WARRANTY1 Year
  • COLLECTIONRuffle
  • APPLICATIONDining
  • APPLICATION/USAGEDining Chair
  • INDOOR/OUTDOORIndoor and Outdoor
  • PACKAGE QUANTITY4

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.